Beli Hand Dynamometer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. OneMed Electronic Hand Dynamometer
    Mulai

    Rp279.900

    OneMed Electronic Hand Dynamometer
    Deskripsi:
    Alat Ukur Hand Dynamometer EH-101 adalah salah satu produk terlaris terbaru yang cocok dan sangat baik untuk pesenam, pemain tenis, pemanjat tebing, dan juga berfungsi sebagai alat latihan penyembuhan untuk cedera otot sebagai bagian dari proses fisioterapi. Fitur khusus:1. Pengukuran kekuatan presisi tinggi, memberikan pembacaan digital sesaat dari kekuatan mencengkeram.2. Otomatis menangkap daya pegangan yang maksimal dicapai dan tampilan nilainya.3. Penilaian hasil menurut umur dan kelompok gender.4. Menyimpan & mengambil hasil untuk individu pengguna yang berbeda.Spesifikasi:- Unit: kg/lb- Kapasitas max : 90kg/198lb- Division : 0.1 kg/0.2lb- Daya : 2x1.5V baterai AAA- Toleransi: +/- 0.5kg/1lb- Operasional Lingkungan: suhu 0 to 35CKelembapan relatif: 30 to 90%
  2. Makita Gerinda Tangan
    Rating:
    100% of 100
    (10)
    Mulai

    Rp869.900

    Makita Gerinda Tangan
    Deskripsi:
    Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
  3. 3M Sarung Tangan Safety Comfort Grip
    Rating:
    100% of 100
    (7)
    Mulai

    Rp99.900

  4. METABO Gerinda Tangan
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

  5. TECLOCK Push Pull Gauges
    Mulai

    Rp6.499.900

    TECLOCK Push Pull Gauges
    Deskripsi:
    It is a multi-purpose dynamometer to use the Y head or L hooks
  6. KANON Adjustable Ratchet Torque Wrench
    Mulai

    Rp5.699.900

    KANON Adjustable Ratchet Torque Wrench
    atribut:
    • Input Drive (mm): 12.70
    • Total Length (mm): 491.0
    • Load Direction: Right
    • Minimum Scale (N m): 2.0
    • Torque Adjustment Range (N m): 40 to 180
    • Torque Precision: plus or minus3%
  7. TOP Digital Torque Wrench With Adjustable Head
    Mulai

    Rp12.999.900

    TOP Digital Torque Wrench With Adjustable Head
    atribut:
    • Load Direction: Right, Left
    • Power Supply: DH030 to 085 AAA dry cellx2 (included) , DH135 to 340 AA dry cellx2 (included)
    • Torque accuracy: Clockwise (right) ±3%, Counterclockwise (left) ±4%
  8. FLUKE Premium Test Pump Kit
    Mulai

    Rp44.999.900

    FLUKE Premium Test Pump Kit
    Deskripsi:
    The Fluke 700HTP-2 is a hand operated hydraulic pressure pump designed to generate calibration pressures up to 10,000 psi/690 bar. Designed for use with Fluke-700 series high pressure modules such as the Fluke-700P09, 700P29, 700P30 and 700P31. Ideal for calibration when connected to a Fluke high pressure module via the reference port. The 700HTP-2 uses distilled water or mineral-based hydraulic oil as a source for calibration of high pressure input devices such as pressure transmitters or pressure gauges. Can also be used with Fluke 717 pressure calibrators.
  9. KANON Torque Wrench With Plastic Handle(Head Changeable Type)
    Mulai

    Rp5.299.900

    KANON Torque Wrench With Plastic Handle(Head Changeable Type)
    atribut:
    • Total Length (mm): 480
    • Compatible Replacement Head: 200Q
    • Minimum Scale (N m): 2.0
    • Torque Adjustment Range (N m): 40 to 200
    • Torque Precision: plus or minus3%
  10. TOP Digital Torque Wrench With Ratchet Head
    Mulai

    Rp11.999.900

    TOP Digital Torque Wrench With Ratchet Head
    atribut:
    • Load Direction: Right, Left
    • Power Supply: DRH030 to 085 AAA dry cellx2 (included) , DRH135 to 340 AAA dry cellx2 (included)
    • Torque accuracy: Clockwise (right) ±2%, Counterclockwise (left) ±3%
  11. TONE Torque Wrench(Preset Open End Spanner)
    Mulai

    Rp1.099.900

    TONE Torque Wrench(Preset Open End Spanner)
    atribut:
    • Load Direction: Right
    • Torque accuracy: ±4%
  12. FLUKE Hydraulic Test Pump Kit 0 to 10000
    Mulai

    Rp52.999.900

    FLUKE Hydraulic Test Pump Kit 0 to 10000
    Deskripsi:
    Rugged, high-quality premium hydraulic pressure pump kit for fast and accurate test results generates pressure up to 10,000 psi, 690 bar. Includes the 700HTP-2 hydraulic hand pump, premium test hoses and adapters, and protective hard case. Combine with any Fluke 700G Series Gauge, 1,000 psi (69 bar) range or greater, to make a complete pressure testing kit. Generate pressure up to 10,000 psi, 690 bar with the included 700HTP-2 test pump. Connect the 700G Series Gauge, directly to the HTP-2 hand pump with premium no tools required adapter. Includes 700TTH 10K premium/no tools required transmitter test hose kit and adapters for connecting to the pressure device to be tested. Hard case protects pump and gauge and allows gauge to remain connected to the pump.
    atribut:
    • Pressure (psi): up to 10000 (690bar)
  13. Autonics Digital Panel Meters High Performance Type MP5W Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.399.900

    Autonics Digital Panel Meters High Performance Type MP5W Series
    Deskripsi:
    The MP5S/MP5Y/MP5W series high performance digital pulse meters can display various values using pulse inputs including rotation speed, speed, frequency, and more with 16 different operation modes. The meters can be applied in various industrial applications for accurate measurement and clear readings.
  14. Casio Pita Label Printer
    Rating:
    100% of 100
    (6)
    Mulai

    Rp159.900

  15. Nescafe Dolce Gusto Kopi Kapsul
    Rating:
    97% of 100
    (6)
    Mulai

    Rp149.900

    Nescafe Dolce Gusto Kopi Kapsul
    atribut:
    • Packaging: Coffee Capsule
  16. FLUKE Low-Pressure Test Pump
    Mulai

    Rp26.999.900

    FLUKE Low-Pressure Test Pump
    Deskripsi:
    The Fluke 700LTP-1 is a hand operated pressure pump designed to generate either vacuum to -3psi/-0.90bar or pressures to 100psi/6.9bar. The Fluke 700LTP-1 has two pressure ports with quick fit connectors. Test hoses are terminated with 1/4-NPT female fittings that can be adapted using the BSP/ISO adapters. For use with 700 series pressure modules and 717 pressure calibrators. Ideal for low pressure applications requiring accurate low pressure testing.
    atribut:
    • Size (mm): 150x100x32
    • Material: Exposed Materials: Aluminium, silicon, neoprene, stainless steel, Buna-N
Daftar Harga Hand Dynamometer Terbaru March 2026
OneMed Electronic Hand DynamometerRp279.900
Makita Gerinda TanganRp869.900
3M Sarung Tangan Safety Comfort GripRp99.900
Joyko Hand CounterRp19.900
METABO Gerinda TanganRp1.199.900
TECLOCK Push Pull GaugesRp6.499.900
KANON Adjustable Ratchet Torque WrenchRp5.699.900
TOP Digital Torque Wrench With Adjustable HeadRp12.999.900
FLUKE Premium Test Pump KitRp44.999.900
KANON Torque Wrench With Plastic Handle(Head Changeable Type)Rp5.299.900

Data diperbarui pada 22/03/2026 (Harga belum termasuk PPN)